Skip to main content

JLH Series Lever Hoists, 1 1/2 Tons Cap., 15 ft Lifting Height, 1 Fall, 74.89 lb

Selected 825-376302
825-376302

Best Sellers

Specifications

Base Length [Max]
4.96 in
Base Width [Max]
6 1/4 in
Cable Length [Nom]
15 ft
Cable Material
Steel
Chain Size [Nom]
7.1 mm
Control Type
Lever
Distance Between Hooks [Min]
13.19 in
Frame Material
Steel
Handle Length [Nom]
10 3/8 in
Handle Material
Steel
Head Room [Nom]
13 1/5 in
Hook Opening
1 1/4 in
Lifting Height/Take-Up [Nom]
15 ft
Load Max: @ Reach
1 1/2 t
Material
Steel
Model
JLH-150WO-5
Mounting
Hook
No. of Falls
1
Operating Type
Manual
Pull Force [Max]
74.89 lb
Series
JLH
Type
Lever Hoist
Width [Nom]
6 1/4 in
Wt.
25 lb
Wt. Cap. [Nom]
1 1/2 tons
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...