H-4 Handle, for B Tank, MAPP/PRO Gas, 9/16 in-18 Connection

H-4 Handle, for B Tank, MAPP/PRO Gas, 9/16 in-18 Connection
SKU: 341-0386-0300
Manufacturers:
Best Sellers
Specifications
Body Material |
HAWA |
|---|---|
Connections |
B 9/16 in-18 |
For Model |
Proline; Tubortorch |
Gas Type |
MAPP/PRO |
Length [Nom] |
7-7/64 in |
Type |
H Series |
Prop65 |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov |
