Graphic Premium Auto-Darkening Welding Helmet, Bead Demon, 4/9 to 13 w/Grind, Ratchet, 3.94 in x 2.36 in Window

Graphic Premium Auto-Darkening Welding Helmet, Bead Demon, 4/9 to 13 w/Grind, Ratchet, 3.94 in x 2.36 in Window
SKU: 138-47105
Manufacturers:
Best Sellers
Specifications
Color |
Black; Red |
|---|---|
Lens Coating/Shade |
4/9 to 13 with Grind |
Material |
Nylon |
Size of Cartridge |
4.33 in x 3.54 in |
Style |
Bead Demon |
Suspension |
Ratchet |
Type |
Auto-Darkening |
Window Size |
3.94 in x 2.36 in |
Prop65 |
WARNING: This product can expose you to Lead, Cadmium, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
