PIP Goat TPR Driver with A7 lining on palm, Premium Grain Goatskin, Medium, Green
Selected 112-9916/M

Best Sellers
Product Description
Cut lining on the palm side of the glove. Premium goat grain glove.
Specifications
Color |
Green |
|---|---|
Cuff Style |
Hook and Loop |
Length [Nom] |
9.5 in |
Lining |
A7 Cut Lining |
Material |
Premium Grain Goatskin |
Resistance |
Abrasion; Cut |
Size Group |
Medium |
Style |
TPR Driver |
Type |
Drivers Glove |
Width [Nom] |
4.37 in (Palm) |
Wt. |
0.34 lb |
Recently Viewed Products
Loading recently viewed products...
Loading product details...
