Skip to main content

ERGODYNE GloWear® Safety Vest, 8210Z, Mesh, Class 2, Type R, 2 in Reflective Tape, 2 Pockets, Zipper, 4X-Large/5X-Large, Orange

Selected 150-21049
150-21049

Best Sellers

Product Description

High visibility. Variety of closure types and pocket configurations available. Non-Certified and Certified options.

Specifications

Closure Type
Zipper
Color
Orange
Material
Polyester Mesh
Size Group
4X-Large/5X-Large

Recently Viewed Products

Loading recently viewed products...
Loading product details...