Skip to main content

ERGODYNE GloWear® 8391 Type R Class 3 Long Sleeve T-Shirt, Polyester Breathable Knit, Hi-Vis Lime, Small

Selected 150-21702
150-21702

Best Sellers

Product Description

ANSI-compliant polyester breathable 4.1 oz knit. Moisture wicking treatment. 30+ UPF for protection against harmful UV. 2 inch ANSI-compliant heat transfer reflective stripes. One outside chest pocket. Options available in Hi-Vis Lime and Hi-Vis Orange.

Specifications

Color
Hi-Vis Lime
Material
Polyester Breathable Knit; Moisture Wicking Treatment
Size Group
Small
Style
Type R Class 3 Long Sleeve T-Shirt with ANSI-Compliant Reflective Stripes; 30+ UPF

Recently Viewed Products

Loading recently viewed products...
Loading product details...