Skip to main content

ERGODYNE GloWear® 8289 Type R Class 2 Hi-Vis Short-Sleeved T-Shirt, Polyester Birdseye Knit, Lime, 2X-Large

Selected 150-21506
150-21506

Best Sellers

Product Description

Value priced apparel. ANSI-compliant 4.1 oz polyester breathable birdseye knit. Moisture wicking treatment. 30+ UPF for protection against harmful UV. Two inch ANSI-compliant heat transfer reflective stripes. One outside chest pocket. Lime and orange options available.

Specifications

Color
Lime
Material
4.1 oz Polyester Birdseye Knit
Size Group
2X-Large
Style
Type R Class 3 Short-Sleeved T-Shirt with ANSI-Compliant Reflective Tape; 30+ UPF

Recently Viewed Products

Loading recently viewed products...
Loading product details...