Skip to main content

Fuel Transfer Pump, 1200 Series, Heavy Duty, 12V DC, 15 GPM, Manual Nozzle,

Selected 285-FR1210H
285-FR1210H

Best Sellers

Specifications

Designated Fluid
Biodiesel up to B20; Diesel; E15; Gasoline; Kerosene
Flow [Nom]
15 GPM
Hose Length
12 ft
Housing Material
Cast Iron
Includes
3/4 in x 12 ft Hose with Static Ground Wire; 3/4 in Cast Aluminum Manual Nozzle; 18 ft Cable
Inlet Size
1 in
Length [Nom]
12 in
Nozzle Type
Manual
Outlet Size
3/4 in
Seal Material
ceramic; Carbon
Type
Heavy Duty 1200 Series
Voltage [Nom]
12 V DC
Width [Nom]
9 in
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...