Skip to main content

MCR Safety Universal Faceshield, PETG, 16 in L, 8 in H, Clear

Selected 135-181640.jpg
135-181640.jpg

Best Sellers

Product Description

Superior face protection from dangerous liquid splashes and flying debris. Compatible with a variety of brackets and face shield sizes and materials.

Specifications

Color
Clear
Height [Nom]
8 in
Length [Nom]
16 in
Lens Coating/Shade
Uncoated
Lens Material
PETG
Style
Universal
Thickness [Nom]
0.04 in
Type
Visor
Used With
Head Gear

Recently Viewed Products

Loading recently viewed products...
Loading product details...