Honeywell Eyesaline Eyewash Wall Station, 16 oz, Single Bottle

Honeywell Eyesaline Eyewash Wall Station, 16 oz, Single Bottle
SKU: 203-32-000460-0000
Manufacturer Part Number: 320004600000H5
Brand: Honeywell Eyesaline
Manufacturers:
Best Sellers
Product Description
Specifications
Applications |
Eyewashing; Flushing |
|---|---|
Capacity Vol. [Nom] |
16 oz |
Color |
Green; Clear |
Height [Nom] |
15 in |
Includes |
16 oz Eyewash |
Length [Nom] |
25 in |
Mounting |
Wall Mount |
Packing Type |
Single Bottle |
Type |
Eyewash Wall Station (Single Bottle) |
Width [Nom] |
9 in |
Wt. |
1.66 lb |
