Skip to main content

Honeywell Eyesaline Personal Eyewash Product, 8 oz Bottle, 12/CA

Selected 203-32-000445-0000.jpg
203-32-000445-0000.jpg

Best Sellers

Product Description

Eyesaline solution delivery. Easy open top. User-controlled volume delivery. Quality assured manufacturing.

Specifications

Applications
Eyewashing; Flushing
Capacity Vol. [Nom]
8 oz
Capacity Wt. [Nom]
8 fl oz
Material
Plastic
Packing Type
Bottle
Quantity
1 CA / CA
Type
Eyewash Solution

Recently Viewed Products

Loading recently viewed products...
Loading product details...