Guardian Eye Wash & Shower Station, 12 in, Safety Orange, Galvanized Steel

Guardian Eye Wash & Shower Station, 12 in, Safety Orange, Galvanized Steel
SKU: 333-G1902P
Manufacturer Part Number: G1902P
Brand: Guardian
Manufacturers:
Best Sellers
Product Description
Specifications
Bowl Diam |
12 in |
|---|---|
Bowl Height |
36 in |
Bowl Material |
ABS Plastic |
Color |
Safety Orange |
Flow [Max] |
20 GPM |
Height [Max] |
90 in |
Height [Nom] |
90 in |
Inlet Size |
1-1/4 in |
Length [Nom] |
32.3 in |
Material |
Galvanized Steel |
Outlet Size |
1-1/4 in |
Shower Head Diam |
10 in |
Shower Head Height |
85 in |
Shower Head Material |
Plastic |
Type |
Eye Wash & Shower Station |
Width [Nom] |
16.8 in |
Wt. |
4.4 lb |
Prop65 |
WARNING: This product can expose you to chromium, nickel, lead, & phthalates, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
