Skip to main content

ERGODYNE GloWear® 8210Z Type R Class 2 Economy Vest with Pocket, Zipper Closure, 2XL/3XL, Lime

Selected 150-21057.jpg
150-21057.jpg

Best Sellers

Product Description

Zipper closure. One inside pocket, one exterior pocket. ANSI-compliant polyester mesh (3.3 oz). 2 in ANSI-compliant reflective material.

Specifications

Closure Type
Zipper
Color
Lime
Material
Polyester Mesh
Size Group
2X-Large/3X-Large

Recently Viewed Products

Loading recently viewed products...
Loading product details...