Skip to main content

G-Tek ECO Series™, D334, Dyneema® Diamond Blended 2.0, Nitrile Coated Foam Grip, Large, Salt and Pepper

Selected 112-19-D334/L
112-19-D334/L

Best Sellers

Product Description

Seamless construction offers increased comfort and breathability. Dyneema® bio-based fibers equates to 450g of CO2 emissions reduction per pair when compared to traditional Dyneema® fibers. Knit Wrist helps prevent dirt and debris from entering the glove. Color coded hems for easy size identification. Washable, resistant to chemicals, water, and ultraviolet light.

Specifications

Coating
Nitrile Coated Foam Grip Palm and Fingers
Color
Salt and Pepper
Cuff Style
Knit Wrist
Lining
Dyneema® Diamond 2.0 Technology
Material
Dyneema® Diamond 2.0 Technology; Nitrile
Resistance
Cut; Chemicals; Water; Ultraviolet Light
Size Group
Large
Style
ECO Series™

Recently Viewed Products

Loading recently viewed products...
Loading product details...