Sellstrom DP4™ Series Multi-Purpose Faceshield, Flip-Up IR Window & Unv Hard Hat Slot Adaptor, AF/Clr 9 in W x 12.125 in L, SH6 IR

Sellstrom DP4™ Series Multi-Purpose Faceshield, Flip-Up IR Window & Unv Hard Hat Slot Adaptor, AF/Clr 9 in W x 12.125 in L, SH6 IR
SKU: 851-S32161B
Manufacturer Part Number: S32161B
Brand: Sellstrom
Manufacturers:
Best Sellers
Product Description
Specifications
Color |
Clear; SH6 Cobalt |
|---|---|
Includes |
Ratchet Headgear; Flip-Up Visor |
Lens Coating/Shade |
Anti-Fog; Clear |
Lens Material |
Polycarbonate; UV/IR |
Model |
DP4â„¢ Series |
Style |
Dual-Purpose |
Thickness [Nom] |
0.060 in |
Window Width x Length |
9 in x 12.125 in |
Prop65 |
WARNING: This product can expose you to BPA, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
