Skip to main content

DF-Series Pneumatic Threaded Plug, 1/4 in x 18 NPTF, 1/2 in Body, Steel, Male

Selected 238-D4M2
238-D4M2

Best Sellers

Specifications

Body Material
steel
Body Size
1/2 in
Dia. [Nom]
0.75 in
Length [Nom]
2.13 in
Male Thread
18 NPTF
Measuring System
SAE
Operating Pressure [Max]
500 psi
Operating Temp. [Max]
250° F
Operating Temp. [Min]
-40° F
Shape
11/16 in Hex
Thread Size [Nom]
1/4 in
Type
Pneumatic Male Threaded Plug
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...