Skip to main content

Cyclone HSS Premium Grade Annular Cutter, 2 in dia x 1 in Depth, 3/4 in Weldon Shank, Includes Pilot Pin

Selected 510-CC200
510-CC200

Best Sellers

Specifications

Applicable Materials
Metal
Applications
General Purpose Drilling
Cutting Depth [Max]
1 in
Cutting Diam [Nom]
2 in
Includes
Pilot Pin
Material
High Speed Steel (HSS)
Shank Diam [Nom]
3/4 in
Shank Type
Weldon
Type
Annular Cutter with Pilot Pin
Width [Nom]
2 in
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...