Skip to main content

Curved Jaw Locking Plier, 4 in L, 1.07 Jaw Opening

Selected 432-781612
432-781612

Best Sellers

Specifications

Finish
Electroplate
Height [Nom]
0.4 in
Jaw Length
0.6 in
Jaw Opening [Max]
1.07 in
Jaw Opening [Min]
0.35 in
Jaw Thickness
.024 in
Jaw Type
Level
Length [Nom]
4.75 in
Material
Alloy Steel
Mechanism
Spring
Overall Length [Nom]
4.33 in
Width [Nom]
1.28 in
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...