Chop Saw, 14 in

Chop Saw, 14 in
SKU: 115-D28730
Manufacturers:
Best Sellers
Specifications
Handle Type |
D |
|---|---|
Includes |
Chop Saw; 14 in Abrasive Wheel |
Max: Cutting Angle |
45° |
Voltage [Nom] |
220 V |
Watts [Nom] |
2300 W |
Prop65 |
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
