Skip to main content

Centerfire Nozzles, Tip Flush, 1/2 in

Selected 360-NS-1200B
360-NS-1200B

Best Sellers

Specifications

Abrasive Material
Brass
Inside Diam [Nom]
1/2 in
Material
Brass
Nozzle Style
Tip Flush
Size Group
Small
Style
Small
Type
Nozzle
Used With
BTB Series MIG Gun; Dura-Flux Fixed Liner Series; FILTAIR Fume Extraction Series; Legacy Q-Gun; NEW Clean Air Series; S-Gun Series
Wt.
1.3 lb
Prop65
WARNING: This product can expose you to chemicals including Nickel Compounds, which is known to the State of California to cause cancer and Lead which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...