Skip to main content

Centerfire Nozzles, 1/8 in Tip Recess, 5/8 in Bore, For Q-Gun, Brass, Large

Selected 360-N-5818B
360-N-5818B

Best Sellers

Specifications

Abrasive Material
Brass
Bore Size
5/8 in
Inside Diam [Nom]
5/8 in
Material
Brass
Nozzle Style
1/8 in Tip Recess
Quantity
1 each
Size Group
Large
Style
Large
Type
Nozzle
Used With
Q-Gun
Wt.
0.24 lb
Prop65
WARNING: This product can expose you to chemicals including Nickel Compounds, which is known to the State of California to cause cancer and Lead which is know to the State of California to cause birth defects or reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...