Cable Connector, LC40 Male, Ball Point Connection, 1/0 AWG to 2/0 AWG Cable Capacity, Poly Bag with Sticker

Cable Connector, LC40 Male, Ball Point Connection, 1/0 AWG to 2/0 AWG Cable Capacity, Poly Bag with Sticker
SKU: 900-LC-40M-BULK
Manufacturers:
Best Sellers
Specifications
Cable Cap. [Max] |
2/1/2000 12:00:00 AM |
|---|---|
Cable Cap. [Min] |
1/1/2000 12:00:00 AM |
Connection Type |
Ball Point |
Includes |
Poly Bag with Sticker; (2) Male Lenco Cam Style Connectors; (2) Heat Resistant Rubber Covers; Wrench; (2) Brass Connection Sleeves |
Quantity |
2 EA/PK |
Style |
Male |
Type |
LC40 Male Cable Connector |
Prop65 |
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov |
