Skip to main content

Brass Shim Stock Rolls, 0.001', Brass, 0.015' x 100' x 6'

Selected 605-17475
605-17475

Best Sellers

Specifications

Hardness [Max]
68 Rb
Hardness [Min]
56 Rb
Length [Nom]
100 in
Material
Brass
Packing Type
Roll
Tensile Strength [Max]
67,000 psi
Tensile Strength [Min]
57,000 psi
Thickness Tolerance (+) [Max]
0.001 in
Thickness Tolerance (-) [Min]
0.001 in
Thickness [Nom]
0.015 in
Type
Shim-Plain
Width [Nom]
6 in
Wt.
3.08 lb
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...