First Aid Only Bloodborne Pathogen Protection Kit, 31 Pieces, Plastic, Portable/Wall Mount

First Aid Only Bloodborne Pathogen Protection Kit, 31 Pieces, Plastic, Portable/Wall Mount
SKU: 579-216-O
Manufacturer Part Number: 216O
Brand: First Aid Only
Manufacturers:
Best Sellers
Product Description
Specifications
Case Material |
Plastic |
|---|---|
Height [Nom] |
8 in |
Includes |
(3) BZK Antiseptic Towelettes; (1) Disposable Gown with Full Sleeves; (1) Disposable Bonnet; (2) Disposable Shoe Covers; (1) Eye Shield with Ear Loop Mask; (1) Fluid Control Solidifier Pack 21 gm; (1) Biohazard Scoop; (2) 24 in x 24 in Biohazard Bags; (2) 8 in x 12 in Clear plastic Bags; (2) Twist Ties; (3) Disposable Clean-Up Towels; (2) 5 in x 8 in Germicidal (Kills Germs) Wipes; (2) Exam Quality Vinyl Gloves 1 Pair; (1) Bodily Fluid Pick-Up Guide; (1) CPR Pack: 1 CPR One-Way Valve Face Shield, 2 Exam Quality Vinyl Gloves, and 3 BZK Antiseptic Towelettes, All Latex Free; |
Length [Nom] |
9 in |
Mounting |
Portable; Wall Mount |
Usage |
Spill Control |
Width [Nom] |
2-1/2 in |