Skip to main content

Guardian AquaGuard Gravity-Flow Eye Wash, 16 gal

Selected 333-G1540.jpg
333-G1540.jpg

Best Sellers

Product Description

Self-contained gravity flow eye wash units use gravity to deliver water through dual spray heads. Top operate unit, fill unit with clean potable water and add bacteriostatic additive (supplied with unit). Water flow is activated by pulling down on bright yellow eye wash tray. Integral full flow nozzles deliver soft spray of water, swing tray up to storage position to stop flow. Waste water is directed into drain opening in tank basin, 3 ft. long drain hose in basin directs discharge into floor drain, storage tank or other receptor. Furnished with epoxy coated steel bracket for mounting unit on wall, unit can also be placed on countertop or other flat surface.

Specifications

Capacity Vol. [Nom]
16 gal
Flow [Max]
0.5 gal/min
Tank Material
Green Polyethylene
Wt.
16 lb
Prop65
WARNING: This product can expose you to phthalates, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...