HONEYWELL HOWARD LEIGHT AirSoft® Reusable Earplugs, Thermoplastic Elastomer, Blue, Corded

HONEYWELL HOWARD LEIGHT AirSoft® Reusable Earplugs, Thermoplastic Elastomer, Blue, Corded
SKU: 154-DPAS-30R
Manufacturer Part Number: DPAS30R
Brand: HONEYWELL HOWARD LEIGHT
Manufacturers:
Best Sellers
Product Description
Specifications
Body Material |
Thermoplastic Elastomer |
|---|---|
Color |
Blue/Red Cord |
Maximum Attenuation @ Frequency |
44.2 dB @ 8 kHz |
Noise Reduction Rate (NRR) |
27 dB |
Packing Type |
Poly Bag |
Quantity |
100 pair per box |
Type |
Corded |
Wt. |
0.01 lb |
