Skip to main content

Adjustable Wrench, 6.25 in L, 0.94 in Opening, Black Phosphate

Selected 140-806NW-BULK
140-806NW-BULK

Best Sellers

Specifications

Finish
Black Phosphate
Handle Type
Ergonomic
Head Angle
Standard
Head Thickness [Nom]
7/16 in
Material
Alloy Steel
Measuring System
Metric; SAE
Opening Size [Max]
0.94 in
Opening Type
Adjustable
Overall Length [Nom]
6.25 in
Quantity
1 EA / EA
Prop65
WARNING: This product can expose you to nickel, lead, and chromium, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...