Skip to main content

Acculock? S Series Nozzle, Small, 3/8 in bore, 1/8 in recess

Selected 360-NST-A3818B
360-NST-A3818B

Best Sellers

Specifications

Bore Size
3/8 in
Inside Diam [Nom]
3/8 in
Material
Brass
Nozzle Style
Tapered
Size Group
Small
Style
Acculockâ„¢ S Series
Type
Mig Nozzle
Used With
Acculockâ„¢ S Contact Tips
Prop65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...