Skip to main content

772 Nitrile Gloves, 26 in Cuff, Cotton Lining, Large/9, Yellow, 12 mil

Selected 845-772L-09
845-772L-09

Best Sellers

Specifications

Coating
Nitrile
Color
Yellow
Cuff Length [Nom]
26 in
Cuff Style
Long Sleeved; Elastic
Lining
Cotton
Material
Nitrile
Resistance
Abrasion; Chemicals; Grease; Hydrocarbons; Oils
Size Group
9/Large
Style
772
Thickness [Nom]
12 mil
Usage
Petrochemical; Automotive
Prop65
WARNING: This product can expose you to Carbon black extracts, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...