Skip to main content

PIONEER 6960U/6961U Hi-Vis Mesh Multi-Pocket Safety Vest, 3X-Large, Green

Selected 852-V1024860U-3XL.jpg
852-V1024860U-3XL.jpg

Best Sellers

Product Description

This safety vest meets visibility standards and requirements for medium risk traffic control and public safety workers, including school crossing guards, survey crews, and more. Vest is made of premium polyester mesh providing cool ventilation, it’s highly breathable, durable and keeps you comfortable on the job. Vest has an ID pocket with clear window, chest pocket with pen slots, and larger pockets for keeping your wallet, phone, keys and other valuables secure. Other features include StarTech® reflective tape which provides excellent visibility, front zipper closure, radiophone clip straps and D-ring access slot. This safety vest is available in fluorescent orange and yellow/green, it also comes in a wide range of sizes, from XS to 5XL.

Specifications

Closure Type
Zipper
Color
Yellow/Green
Material
Polyester
Size Group
3X-Large
Prop65
WARNING: This product can expose you to PVC, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...