Skip to main content

PIONEER 6935AU/6936AU/6937AU HV Zip-Up Snap Break Away Safety Vest, Small, Orange

Selected 852-V1021150U-S.jpg
852-V1021150U-S.jpg

Best Sellers

Product Description

Meets visibility standards and requirements for low to medium risk workers, including crossing guards, survey crews, sidewalk repair, traffic control, and more. Made of tricot polyester interlock with full mesh back panel, it's highly breathable, durable and keeps you cool on the job. Vest has 4 sealed pockets offering several compartments for keeping your valuables and tools secure. Other features include StarTech® reflective tape which provides excellent visibility, tear away snaps, zipper closure, radiophone clip strands and D-ring access slot. This men’s safety vest is available in fluorescent yellow/green, black, and orange, it also comes in a wide range of sizes, from XS - 5XL.

Specifications

Closure Type
Zipper
Color
Universal
Material
Tricot Polyester Interlock
Size Group
Small
Prop65
WARNING: This product can expose you to PVC, a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...