Skip to main content

3M N95 Particulate Respirator, Half Facepiece, Two Fixed Straps, Non-Oil Particles, White

Selected 142-8200.jpg
142-8200.jpg

Best Sellers

Product Description

Two-strap design with single point attachment helps provide a secure fit. Adjustable noseclip reduces eyewear fogging and helps ensure a better fit and seal. Lightweight construction enhances worker comfort and wear time. Patented filter media with advanced electrostatically charged microfibers help make breathing easier and cooler for enhanced user comfort. Ideally suited for work settings that involve heat, humidity or long periods of wear.

Specifications

Color
White
Filtration Grade
N95
Includes
Adjustable Noseclip
Protected Area
Half Facepiece
Quantity
20/bx
Resistance
Certain Non-Oil Based Particles
Size Group
One Size
Suspension
Two Fixed Straps
Type
Disposable Respirator
Usage
Grinding; Sanding; Sweeping; Bagging; Other Dusty Operations

Recently Viewed Products

Loading recently viewed products...
Loading product details...