Skip to main content

ANCHOR BRAND 3-Pc Rainsuit, Jacket/Hood/Overalls, 0.35 mm, PVC Over Polyester, Yellow, 5X-Large

Selected 101-9000-5XL.jpg
101-9000-5XL.jpg

Best Sellers

Product Description

Jacket is vented back for breathability, duo-layer front closer to prevent wet, two front patch pockets for storage, and a corduroy collar for comfort. Removable hood with drawstring. Adjustable suspenders for overalls with triangular buckles for perfect fit and single snap fly.

Specifications

Color
Yellow
Includes
Jacket with Detachable Hood; Overalls
Material
PVC Over Polyester
Size Group
5X-Large
Thickness [Nom]
0.35 mm
Prop65
WARNING: This product can expose you to DI(2-ETHYLHEXYL)PHTHALATE (DEHP), a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...