Skip to main content

3M Foam Earplug, Foam, Bright Orange, Uncorded Tapered

Selected 142-1100.jpg
142-1100.jpg

Best Sellers

Product Description

Smooth, dirt resistant surface for hygiene. Tapered shape to fit the ear canal comfortably. Hypo-allergenic material. Comfortable for a wide range of ear sizes.

Specifications

Body Material
Foam
Color
Bright Orange
Noise Reduction Rate (NRR)
29 dB
Packing Type
Box
Quantity
200 pair per box
Type
Uncorded Tapered
Wt.
0.01 lb

Recently Viewed Products

Loading recently viewed products...
Loading product details...