Skip to main content

CopperTop Alkaline Battery, 1.5V, D, 2/PK

Selected 243-MN1604B2Z.JPG
243-MN1604B2Z.JPG

Best Sellers

Documents

Specifications

Applications
General Purpose
Batt. Cap. [Nom]
15 A-h
Batt. Size
D
Batt. Type
Non-Rechargeable Dry Cell Alkaline
Dia. [Nom]
0.368 in; 1.346 in; 1.714 in
Height [Nom]
4 1/2 in
Length [Nom]
1.343 in
Quantity
2 per card
Temp. Range [Max]
130 °F
Temp. Range [Min]
-4 °F
Voltage [Nom]
1.5 V
Width [Nom]
3 3/4 in
Wt.
0.71 lb

Recently Viewed Products

Loading recently viewed products...
Loading product details...