Skip to main content

229 Series Telescoping Gage, 1-1/4 in 2-1/8 in Range, 2-3/8 in Handle, 229C

Selected 681-50925
681-50925

Best Sellers

Specifications

Finish
Polished Steel
Length [Nom]
2-3/8 in
Measurement Type
Non-Graduated
Measuring System
Inch/Metric
Model
229C
Range [Max]
2-1/8 in
Range [Min]
1-1/4 in
Range [Nom]
1-1/4 to 2-1/8 in (32-54mm)
Tip Material
Steel
Type
Telescoping Gage
Usage
Determins true size of holes, slots, and recesses
Wt.
0.08 lb
Prop65
WARNING: This product can expose you to Lead, a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...