Skip to main content

20V MAX* Compact Cordless Reciprocating Saw, Tool Only

Selected 115-DCS387B
115-DCS387B

Best Sellers

Specifications

Batt. Type
20V MAX*
Control Type
Variable Speed Trigger Switch
Handle Type
Trigger
Includes
DCS387 Tool Only
Length [Nom]
14.5 in
Stroke Length [Max]
1-1/8 in
Voltage [Nom]
20V
Prop65
WARNING: Some dust created by power sanding, sawing, grinding, drilling, and other construction activities contains chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Some examples of these chemicals are: lead from lead-based paints, crystalline silica from bricks and cement and other masonry products, arsenic and chromium from chemically-treated lumber. Your risk from these exposures varies, depending on how often you do this type of work. To reduce your exposure to these chemicals: work in a well ventilated area, and work with approved safety equipment, such as those dust masks that are specially designed to filter out microscopic particles.

Recently Viewed Products

Loading recently viewed products...
Loading product details...