Skip to main content

11-515 Cut Resistant Gloves with High Visibility, Nitrile Coated, Size 10, Orange

Selected 012-11-515-10
012-11-515-10

Best Sellers

Specifications

Coating
Nitrile
Color
Orange
Cuff Style
Knit-Wrist
Lining
Kevlar®
Material
Nitrile (Coating); Stainless Steel (Liner)
Resistance
Abrasion Resistant; Intercept Cut Resistant
Size Group
10
Style
Knit
Usage
Aerospace/Transportation; Automotive; Door and Wood Framing; Glass Handling; Glass Installation; Knife Handling; Maintenance Operations; Metal Fabrication; Oil and Gas; Paper Manufacturing; Paper Slitting; Plastics/Injection Molding; Public Utilities; Sharp Small Part Handling; Sheet Metal Press; Small Part Stamping; White/Durable Goods
Prop65
WARNING: This product can expose you to 2-mercaptobenzothiazole (MBT), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...