Skip to main content

1# .031' STAINLESS STEELWIRE

Selected 605-29031
605-29031

Best Sellers

Specifications

Dia. [Nom]
0.0310 in
Length @ Wt.
390.000 ft @ 1.000 lb
Material
Stainless Steel 302
Tensile Strength [Max]
315,000 psi
Tensile Strength [Min]
285,000 psi
Tolerance (+) [Max]
0.00050 in
Type
Solid
Wt.
1 lb
ToleranceMaxPlus_ORS
0.00050 in
Prop65
WARNING: This product can expose you to Nickel (Metallic), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...