Skip to main content

.016 STAINLESS STEEL WIRE 1465FT PER

Selected 605-29016
605-29016

Best Sellers

Specifications

Dia. [Nom]
0.0160 in
Length @ Wt.
1,464.000 ft @ 1.000 lb
Material
Stainless Steel 302
Tensile Strength [Max]
338,000 psi
Tensile Strength [Min]
308,000 psi
Tolerance (+) [Max]
0.00040 in
Type
Solid
Wt.
1 lb
ToleranceMaxPlus_ORS
0.00040 in
Prop65
WARNING: This product can expose you to Nickel (Metallic), a chemical known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Recently Viewed Products

Loading recently viewed products...
Loading product details...